Milwaukee Tool 2777-21 1590 ACSR Cable Cutter | Graybar Store
     
Milwaukee Tool - 1590 ACSR Cable Cutter - 2777-21
+ / - Hover over image to Zoom
Other Views

    1590 ACSR Cable Cutter

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2777-21
    SKU: 25863595
    $3,250.92
    Checking Pricing
         
    Capacity:1590 Falcon ACSR and 1/2 in. EHS Guy Wire
    Color:Red and Black
    Product Includes:Cable Cutter, Battery, Battery Charger, Carabineer and Utility Bag
    Standard:UL Listed
    Length:16.7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2777-21
    • Color Red and Black
    • Type Cable Cutter
    • UNSPSC 23241616
    • Capacity 1590 Falcon ACSR and 1/2 in. EHS Guy Wire
    • Length 16.7 in.
    • Materials Plastic, Rubber
    • Product Includes Cable Cutter, Battery, Battery Charger, Carabineer and Utility Bag
    • For Use With M18 Batteries
    • Handle Type Pistol Grip
    • Standard UL Listed
    • Country of Origin CN - China
    Product Overview:
    M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter
    The M18™ FORCE LOGIC™ 1590 ACSR Cutter is the Simplest Way to Cut Transmission Lines. A patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with Class 3 Gloves. The wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts. Fully balanced, only 11.75 lbs, and the fastest transmission cutter, the M18™ FORCE LOGIC™ 1590 ACSR Cutter delivers the best control while enhancing linemen's productivity and reducing fatigue.The M18™ FORCE LOGIC™ 1590 ACSR Cutter features a fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ Battery delivering Ultimate Reliability in the toughest conditions. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes M18™ REDLITHIUM™ XC 5.0 Extended Capacity Battery, AC/DC Wall and Vehicle Charger, Utility Bag and Carabineer.