Milwaukee Tool 2776R-21 Underground Cable Cutter w/Remote | Graybar Store
     
Milwaukee Tool - Underground Cable Cutter w/Remote - 2776R-21
+ / - Hover over image to Zoom
Other Views

    Underground Cable Cutter w/Remote

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2776R-21
    SKU: 25863593
    $4,696.85
    Checking Pricing
         
    Additional Features:Wireless Remote Included
    Capacity:1500 MCM Copper and 15kV Cable
    Color:Red and Black
    Product Includes:Cable Cutter, Battery, Battery Charger, Carabineer, Wireless Remote and Utility Bag
    Standard:UL Listed
    Length:20.8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2776R-21
    • Color Red and Black
    • Type Cable Cutter
    • UNSPSC 23241616
    • Additional Features Wireless Remote Included
    • Capacity 1500 MCM Copper and 15kV Cable
    • Length 20.8 in.
    • Materials Plastic, Rubber
    • Product Includes Cable Cutter, Battery, Battery Charger, Carabineer, Wireless Remote and Utility Bag
    • For Use With M18 Batteries
    • Handle Type In Line Design
    • Standard UL Listed
    • Country of Origin CN - China
    Product Overview:
    M18™ FORCE LOGIC™ 3 in. Underground Cable Cutter w/ Wireless Remote
    The M18™ FORCE LOGIC™ 3 in. Underground Cable Cutter with Wireless Remote is the Smartest Way to Cut. Milwaukee removes the physical connection to the tool allowing Linemen to cut up to 1500MCM Copper 15kV WIRELESSLY. The wireless remote communicates with the tool via a mutually exclusive connection, eliminating the potential for other smart devices to connect to the tool. After set-up, Linemen can arm the remote cutter and move away from the cutting area. A green LED on the wireless remote gives positive indication that the tool is done cutting. Milwaukee delivers a safer way to cut remotely. The M18™ FORCE LOGIC™ 3 in. Underground Cable Cutter with Wireless Remote easily converts from Local to Remote cutting mode. Its balanced design, handle and hang hook enable easiest set-up in vaults. The open jaw design provides easiest access in trenches. Whether cutting remote or local, Milwaukee delivers an optimized cutting experience. The M18™ FORCE LOGIC™ 3 in. Underground Cable Cutter with Wireless Remote features a fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ Battery delivering Ultimate Reliability in the toughest conditions. Featuring Milwaukee® ONE KEY™ Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes Wireless Remote, M18™ REDLITHIUM™ XC 5.0 Extended Capacity Battery, AC/DC Wall and Vehicle Charger, Utility Bag and Carabineer