Milwaukee Tool 2776-21 Underground Cable Cutter | Graybar Store
     
Milwaukee Tool - Underground Cable Cutter - 2776-21
+ / - Hover over image to Zoom
Other Views

    Underground Cable Cutter

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2776-21
    SKU: 25863594
    $3,816.58
    Checking Pricing
         
    Capacity:1500 MCM Copper and 15kV Cable
    Color:Red and Black
    Product Includes:Cable Cutter, Battery, Battery Charger, Carabineer and Utility Bag
    Standard:UL Listed
    Length:20.8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2776-21
    • Color Red and Black
    • Type Cable Cutter
    • UNSPSC 23241616
    • Capacity 1500 MCM Copper and 15kV Cable
    • Length 20.8 in.
    • Materials Plastic, Rubber
    • Product Includes Cable Cutter, Battery, Battery Charger, Carabineer and Utility Bag
    • For Use With M18 Batteries
    • Handle Type In-line Design
    • Standard UL Listed
    • Country of Origin CN - China
    Product Overview:
    M18™ FORCE LOGIC™ 3 in. Underground Cable Cutter
    The M18™ FORCE LOGIC™ 3 in. Underground Cable Cutter is the Most Controlled Way to Cut. With a NEW-TO-WORLD DESIGN, it is engineered to deliver the best cutting experience in a trench. Linemen can now scoop the cable into the open jaw with ease, maintaining balance when lining up to cut. Once aligned, The M18™ FORCE LOGIC™ 3 in. Underground Cable Cutter is the fastest cutter in its class, making installation and wrecking of up to 1500MCM Copper 15kV cable a breeze. The M18™ FORCE LOGIC™ 3 in. Underground Cable Cutter features a fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ Battery delivering Ultimate Reliability in the toughest conditions. Featuring Milwaukee® ONE KEY™ Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes M18™ REDLITHIUM™ XC 5.0 Extended Capacity Battery, AC/DC Wall and Vehicle Charger, Utility Bag and Carabineer.