Phoenix Contact 2775485 Multi-Level Terminal Block, Screw Connection, 500V, 57A, 20-6 AWG, 10.2mm W, Grey, 6 Connections | Graybar Store
     
Phoenix Contact - Multi-Level Terminal Block, Screw Connection, 500V, 57A, 20-6 AWG, 10.2mm W, Grey, 6 Connections - 2775485
+ / - Hover over image to Zoom
Other Views

    Multi-Level Terminal Block, Screw Connection, 500V, 57A, 20-6 AWG, 10.2mm W, Grey, 6 Connections

    Manufacturer: Phoenix Contact
    Manufacturer #: 2775485
    SKU: 99694072
    $40.33
    Checking Pricing
         
    Color:Grey
    No. of Levels:2
    AWG Range:20 - 6
    No. of Connections:6
    Rated Current:57A
    Rated Voltage:500V
    Mounting Type:NS35/7,5, NS35/15 or NS32 Mount
    Length:77.5 mm
    Width:10.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2775485
    • Color Grey
    • Type Multi-Level
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 77.5 mm
    • Mounting Type NS35/7,5, NS35/15 or NS32 Mount
    • No. of Levels 2
    • Width 10.2 mm
    • ECCN EAR99
    • Country of Origin TR - Turkey
    • No. of Connections 6
    • AWG Range 20 - 6
    • Rated Current 57A
    • Rated Voltage 500V
    Product Overview:
    Double-level terminal block