Phoenix Contact 2775456 Ground Terminal Block, Screw Connection, 24-12 AWG, 5.2mm W, Green/Yellow, 4 Connections | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Screw Connection, 24-12 AWG, 5.2mm W, Green/Yellow, 4 Connections - 2775456
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Screw Connection, 24-12 AWG, 5.2mm W, Green/Yellow, 4 Connections

    Manufacturer: Phoenix Contact
    Manufacturer #: 2775456
    SKU: 99694071
    $22.31
    Checking Pricing
         
    Color:Green/Yellow
    No. of Levels:2
    Width (mm):5.2 mm
    AWG Range:24 - 12
    No. of Connections:4
    Length (mm):63.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2775456
    • Color Green/Yellow
    • Type Ground
    • UNSPSC 39121410
    • Connection Type Screw
    • Length (mm) 63.5 mm
    • No. of Levels 2
    • Width (mm) 5.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 4
    • AWG Range 24 - 12
    Product Overview:
    Ground modular terminal block