Phoenix Contact 2774091 Multi-Level Terminal Block, Screw Connection, 500V, 32A, 24-12 AWG, 6.2mm W, Blue, 4 Connections | Graybar Store
     
Phoenix Contact - Multi-Level Terminal Block, Screw Connection, 500V, 32A, 24-12 AWG, 6.2mm W, Blue, 4 Connections - 2774091
+ / - Hover over image to Zoom
Other Views

    Multi-Level Terminal Block, Screw Connection, 500V, 32A, 24-12 AWG, 6.2mm W, Blue, 4 Connections

    Manufacturer: Phoenix Contact
    Manufacturer #: 2774091
    SKU: 99694050
    $9.89
    Checking Pricing
         
    Color:Blue
    No. of Levels:2
    AWG Range:24 - 12
    No. of Connections:4
    Rated Current:32A
    Rated Voltage:500V
    Mounting Type:NS35/7,5, NS35/15 or NS32 Mount
    Length:56 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2774091
    • Color Blue
    • Type Multi-Level
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 56 mm
    • Mounting Type NS35/7,5, NS35/15 or NS32 Mount
    • No. of Levels 2
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 4
    • AWG Range 24 - 12
    • Rated Current 32A
    • Rated Voltage 500V
    Product Overview:
    Double-level terminal block