Milwaukee Tool 2773-22 Press Tool Kit | Graybar Store
Milwaukee Tool - Press Tool Kit - 2773-22
+ / - Hover over image to Zoom
Other Views

    Press Tool Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2773-22
    SKU: 25963903
    $3,943.50
    Checking Pricing
         
    Capacity:1/2 to 2 in.
    Color:Red and Black
    Product Includes:Press Tool, (2) Batteries, Battery Charger, (6) Press Jaws and Carrying Case
    Standard:UL Listed
    Length:14.1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2773-22
    • Color Red and Black
    • Type Press Tool
    • UNSPSC 41112408
    • Capacity 1/2 to 2 in.
    • Length 14.1 in.
    • Materials Plastic, Rubber
    • Product Includes Press Tool, (2) Batteries, Battery Charger, (6) Press Jaws and Carrying Case
    • For Use With Force Logic™ Press Jaws
    • Handle Type In-line Design
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    M18™ FORCE LOGIC™ Press Tool Kit with 1/2 in. - 2 in. Jaws
    The industry's first brushless press tool, the M18™ FORCE LOGIC™ Press Tool is the smallest, most intelligent press tool in the industry. This state of the art technology enables the M18™ FORCE LOGIC™ Press Tool to be the smallest and lightest full-sized press tool on the market, delivering 20% more run time per charge, 10% faster cycle time, and the single longest calibration interval in the industry at 50,000 cycles, maximizing user productivity. The lightweight, in-line design allows for one-handed pressing and unrivaled access to make connections in tight spaces. Auto-cycle ensures a full press every time and a prepress battery check to ensure the tool won't start a press it can't complete, the M18™ FORCE LOGIC™ Press tool provides the highest level of press accuracy and reliability available in the industry giving the user peace of mind in quality connections. Compatible with over 13 unique fitting systems, and 1/2 in. to 4 in. capacity, the M18™ FORCE LOGIC™ Press Tool is a comprehensive press solution for plumbers and mechanical contractors.