Marley Electric and Heating 27708 Motor Speed Control, 8 A, 277 V | Graybar Store
     
Marley Electric and Heating - Motor Speed Control, 8 A, 277 V - 27708
+ / - Hover over image to Zoom
Other Views

    Motor Speed Control, 8 A, 277 V

    Manufacturer: Marley Electric and Heating
    Manufacturer #: 27708
    SKU: 90004770
    $104.63
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:8 A
    Voltage Rating:277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # 27708
    • Amperage 8 A
    • UNSPSC 39122206
    • Voltage Rating 277 V
    Product Overview:
    Motor Speed Control, 8 A, 277 V