Milwaukee Tool 2764-22 High Torque Impact Wrench Kit | Graybar Store
     
Milwaukee Tool - High Torque Impact Wrench Kit - 2764-22
+ / - Hover over image to Zoom
Other Views

    High Torque Impact Wrench Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2764-22
    SKU: 25696679
    $671.27
    Checking Pricing
         
    Additional Features:Variable Speed Trigger, Up to 750 ft-lbs Torque
    Chuck Size:3/4 in.
    Kit Includes:Impact Wrench, Battery Charger, (2) Batteries and Contractor Bag
    No. of Pieces:5
    Power Source:M18 Batteries
    Tool Application:Fastening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2764-22
    • Type High Torque Impact Wrench
    • UNSPSC 27112713
    • Additional Features Variable Speed Trigger, Up to 750 ft-lbs Torque
    • Chuck Size 3/4 in.
    • Kit Includes Impact Wrench, Battery Charger, (2) Batteries and Contractor Bag
    • No. of Pieces 5
    • Power Source M18 Batteries
    • Tool Application Fastening
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 3/4 in. High-Torque Impact Wrench with Friction Ring Kit