Milwaukee Tool 2763-22 M18 FUEL™ 1/2 High Torque Impact Wrench, Ring Kit | Graybar Store
Milwaukee Tool - M18 FUEL™ 1/2 High Torque Impact Wrench, Ring Kit - 2763-22
+ / - Hover over image to Zoom
Other Views

    M18 FUEL™ 1/2 High Torque Impact Wrench, Ring Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2763-22
    SKU: 25696678
    Checking Pricing
    Chuck Size:1/2 in.
    Kit Includes:Impact Wrench, (2) Batteries, Charger
    No. of Pieces:4
    Power Source:Battery Pack
    Tool Application:Fastening
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2763-22
    • Type Impact Wrench
    • UNSPSC 27112713
    • Brand M18 FUEL
    • Chuck Size 1/2 in.
    • Kit Includes Impact Wrench, (2) Batteries, Charger
    • No. of Pieces 4
    • Power Source Battery Pack
    • Tool Application Fastening
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ 1/2 High Torque Impact Wrench with Ring Kit
    The M18 FUEL™ high torque impact wrench is the most powerful 18 Volt cordless impact wrench in its class. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ extended capacity battery pack delivers more work per charge and more work over pack life than the competitors. The inboard fuel gauge helps you monitor the charge more accurately, so there's less downtime on the job. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The 1/2 In. friction ring anvil allows tradesmen to make quick and tool-free socket changes. A new contoured Soft Grip gives you ultimate comfort during prolonged use.