Milwaukee Tool 2762-22 M18 FUEL™ 1/2 High Torque Impact Wrench | Graybar Store
     
Milwaukee Tool - M18 FUEL™ 1/2 High Torque Impact Wrench - 2762-22
+ / - Hover over image to Zoom
Other Views

    M18 FUEL™ 1/2 High Torque Impact Wrench

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2762-22
    SKU: 25696677
    $577.23
    Checking Pricing
         
    Chuck Size:1/2 in.
    Kit Includes:Impact Wrench, (2) Batteries, Charger, Carrying Case
    No. of Pieces:5
    Power Source:Battery Pack
    Tool Application:Fastening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2762-22
    • Type Impact Wrench
    • UNSPSC 27112713
    • Brand M18 FUEL
    • Chuck Size 1/2 in.
    • Kit Includes Impact Wrench, (2) Batteries, Charger, Carrying Case
    • No. of Pieces 5
    • Power Source Battery Pack
    • Tool Application Fastening
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ 1/2 High Torque Impact Wrench with Pin Kit
    The M18 FUEL™ high torque impact wrench is the most powerful 18 Volt cordless impact wrench in its class. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ extended capacity battery pack delivers more work per charge and more work over pack life than the competitors. The inboard FUEL gauge helps you monitor the charge more accurately, so there's less downtime on the job. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The 1/2 In. pin decent anvil offers users superior socket retention. A new contoured soft grip gives you ultimate comfort during prolonged use.