Milwaukee Tool 2760-22 1/4 in. Hex Hydraulic Driver Kit | Graybar Store
     
Milwaukee Tool - 1/4  in.   Hex Hydraulic Driver Kit - 2760-22
+ / - Hover over image to Zoom
Other Views

    1/4 in. Hex Hydraulic Driver Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2760-22
    SKU: 25963900
    $447.10
    Checking Pricing
         
    Additional Features:Fuel Gauge on Battery
    Chuck Size:1/4 in.
    IPM:0 to 4,000
    Kit Includes:Impact Driver, Belt Clip, Bit Holder, (2) Batteries, Battery Charger and Carrying Case
    RPM:0 to 3000 RPM
    Tool Application:Driving and Fastening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2760-22
    • Type Hydraulic Driver
    • UNSPSC 27112703
    • Additional Features Fuel Gauge on Battery
    • Chuck Size 1/4 in.
    • Finish Rubber Overmold Finish
    • Handle Color Black
    • Handle Material Rubber
    • Kit Includes Impact Driver, Belt Clip, Bit Holder, (2) Batteries, Battery Charger and Carrying Case
    • Tool Application Driving and Fastening
    • Volts 18V
    • RPM 0 to 3000 RPM
    • IPM 0 to 4,000
    • Handle Type Pistol Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ SURGE™ 1/4 in. Hex Hydraulic Driver Kit
    The M18 FUEL™ SURGE™ 1/4 in. Hex Hydraulic Driver is the quietest cordless fastening solution on the market. With Milwaukee's new FLUID-DRIVE™ Hydraulic Powertrain, users will experience up to 50% quieter operation, 3X less vibration for smoother operation, and faster driving speeds compared to standard impacts. The POWERSTATE™ Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS™Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ Compact Batteries or Extended Capacity Batteries (sold separately), which deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-Mode DRIVE CONTROL™provides greater control over output speed and power for greater versatility. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.