Thomas and Betts 276-I T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 2 in. | Graybar Store
     
Thomas and Betts - T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 2 in. - 276-I
+ / - Hover over image to Zoom
Other Views

    T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 276-I
    SKU: 25233050
    $58.18
    Checking Pricing
         
    Size:2 in.
    Additional Features:Cap Lifts off by Simply Loosening Screws Part Way, Only Two Screws to Tighten
    Cable Range (Inches):2.125 to 2.500 in.
    Color:Metallic
    Standard:UL E23018, CSA 2884
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 276-I
    • Color Metallic
    • Size 2 in.
    • UNSPSC 39121419
    • Additional Features Cap Lifts off by Simply Loosening Screws Part Way, Only Two Screws to Tighten
    • Bend (Degree) 90
    • Cable Range (Inches) 2.125 to 2.500 in.
    • Connection Type Squeeze
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Flexible Metallic Conduit
    • Standard UL E23018, CSA 2884
    • SKU Spec Sheet
      276-I Specification Sheet
      276-I Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Squeeze Connector, 90 Degree Bend, Trade Size 2 Inch, Knockout Size 2 Inch, Cable Range 2.125 to 2.500 Inch, Insulated Throat, Malleable Iron