Milwaukee Tool 2755B-22 1/2 in. Compact Impact Wrench | Graybar Store
     
Milwaukee Tool - 1/2  in.   Compact Impact Wrench - 2755B-22
+ / - Hover over image to Zoom
Other Views

    1/2 in. Compact Impact Wrench

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2755B-22
    SKU: 25784400
    $454.90
    Checking Pricing
         
    Additional Features:Fuel Gauge on Battery
    Chuck Size:1/2 in.
    IPM:0 to 3,200
    Kit Includes:Impact Wrench, Belt Clip, (2) Batteries, Battery Charger and Carrying Case
    No. of Pieces:6
    Power Source:M18 Batteries
    RPM:0 to 2500 RPM
    Tool Application:Driving and Fastening
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2755B-22
    • Type Impact Wrench
    • UNSPSC 27112829
    • Additional Features Fuel Gauge on Battery
    • Chuck Size 1/2 in.
    • Finish Rubber Overmold
    • Handle Color Black
    • Handle Material Rubber
    • Kit Includes Impact Wrench, Belt Clip, (2) Batteries, Battery Charger and Carrying Case
    • No. of Pieces 6
    • Power Source M18 Batteries
    • Tool Application Driving and Fastening
    • Volts 18V
    • RPM 0 to 2500 RPM
    • IPM 0 to 3,200
    • Handle Type Pistol Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 1/2 in. Compact Impact Wrench w/ Friction Ring Kit
    The M18 FUEL 1/2 in. Compact Impact Wrench w/ Friction Ring is the Most Powerful tool in its class by delivering up to 220 ft-lbs of torque in a compact design. The POWERSTATE™ Brushless Motor not only provides unmatched power, but also provides greater efficiency, delivering up to 25% more run-time than the leading competitors. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM XC5.0(tm) Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility by delivering 0-900 RPM in Mode 1, 0-1600 RPM in Mode 2, and 0-2500 RPM in Mode 3. Auto Shut-Off Mode intelligently detects when the tool has impacted on a fastener for one second and automatically shuts the tool down, reducing the likelihood of overdriving and damaging materials.