Milwaukee Tool 2753-20 1/4 In. Hex Impact Driver | Graybar Store
     
Milwaukee Tool - 1/4 In. Hex Impact Driver - 2753-20
+ / - Hover over image to Zoom
Other Views

    1/4 In. Hex Impact Driver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2753-20
    SKU: 25726247
    $171.26
    Checking Pricing
         
    Chuck Size:1/4 In.
    Kit Includes:Impact Driver, Belt Clip
    No. of Pieces:6 Pcs.
    Power Source:Battery
    Tool Application:Driving/Fastening
    Torque (Inch per Pound):1800 in-lbs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2753-20
    • Type Impact Driver
    • UNSPSC 27111742
    • Brand Milwaukee®
    • Chuck Size 1/4 In.
    • Finish Red/Black
    • Handle Color Black
    • Handle Material Rubber Overmold
    • Kit Includes Impact Driver, Belt Clip
    • Materials Reinforced Fiberglass
    • No. of Pieces 6 Pcs.
    • Power Source Battery
    • Tool Application Driving/Fastening
    • Torque (Inch per Pound) 1800 in-lbs
    • Volts 18V
    • Handle Type Pistol Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 1/4 In. Hex Impact Driver (Bare Tool)
    The M18 FUEL™ 1/4 In. hex impact driver is the most powerful tool in its class. At 1800 in-lbs of fastening torque, this tool drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL™. The POWERSTATE™ brushless motor delivers up to 0-3, 000 RPM with constant power output to drive screws faster. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ compact batteries or extended capacity batteries (sold separately), which deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility by delivering 0 to 850 RPM in mode 1, 0 to 2100 RPM in mode 2, and 0 to 3000 RPM in mode 3. Self-tapping screw mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.