Leviton 2750 Locking Receptacle, Nylon, Industrial, 30 A, 120/208 V, 4-Pole, 4-Wire, NEMA L18-30R, Black | Graybar Store
     
Leviton - Locking Receptacle, Nylon, Industrial, 30 A, 120/208 V, 4-Pole, 4-Wire, NEMA L18-30R, Black - 2750
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle, Nylon, Industrial, 30 A, 120/208 V, 4-Pole, 4-Wire, NEMA L18-30R, Black

    Manufacturer: Leviton
    Manufacturer #: 2750
    SKU: 92121862
    $92.56
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:30A
    Voltage Rating:120/208V
    Number of Poles:4-Pole
    Number of Wires:4-Wire
    NEMA Rating:NEMA L18-30R
    Color:Black
    Brand or Series:V-0-Max
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2750
    • Color Black
    • Amperage 30A
    • UNSPSC 39121406
    • Brand or Series V-0-Max
    • Grade Industrial
    • NEMA Rating NEMA L18-30R
    • Voltage Rating 120/208V
    • SKU Spec Sheet
      2750 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 4-Pole
    • Number of Wires 4-Wire
    Product Overview:
    30 Amp, 120/208 Volt 3-Phase Y, NEMA L18-30R, 4P, 4W, Flush Mtg Locking Receptacle,Industrial Grade, Non-Grounding, V-0-MAX - BLACK