Leviton 2741 Locking Plug, Impact Modified Nylon, Industrial, 30 A, 600 V, 3-Port, 4-Wire, NEMA Type L17-30P, Black/White | Graybar Store
     
Leviton - Locking Plug, Impact Modified Nylon, Industrial, 30 A, 600 V, 3-Port, 4-Wire, NEMA Type L17-30P, Black/White - 2741
+ / - Hover over image to Zoom
Other Views

    Locking Plug, Impact Modified Nylon, Industrial, 30 A, 600 V, 3-Port, 4-Wire, NEMA Type L17-30P, Black/White

    Manufacturer: Leviton
    Manufacturer #: 2741
    SKU: 92116916
    $66.89
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:30A
    Voltage Rating:600V
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    NEMA Rating:NEMA L17-30P
    Color:Black/White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2741
    • Color Black/White
    • Amperage 30A
    • UNSPSC 39121402
    • Grade Industrial
    • NEMA Rating NEMA L17-30P
    • Voltage Rating 600V
    • SKU Spec Sheet
      2741 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    30 Amp, 600 Volt 3-Phase, NEMA L17-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - BLACK-WHITE