Klein Tools 27400 Tie-Wire Reel | Graybar Store
     
Klein Tools - Tie-Wire Reel - 27400
+ / - Hover over image to Zoom
Other Views

    Tie-Wire Reel

    Manufacturer: Klein Tools
    Manufacturer #: 27400
    SKU: 88152677
    $63.53
    Checking Pricing
         
    Diameter (Inches):6-1/4 in.
    Width:2-25/32 in.
    Capacity:12 to 18 ga. Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 27400
    • Type Tie-Wire Reel
    • UNSPSC 24141707
    • Capacity 12 to 18 ga. Wire
    • Diameter (Inches) 6-1/4 in.
    • Width 2-25/32 in.
    • SKU Spec Sheet
      27400 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tie-Wire Reel, Load 12-18 gauge wire without removing the cover.
    Save time and keep your tie wire organized with the Klein Tools Tie-Wire Reel. This reel is made of lightweight aluminum and can be used either left- or right-handed.