Square D (Schneider Electric) 27390D Relay and Timer Accessories, 10 A A, 12 Pin | Graybar Store
     
Square D (Schneider Electric) - Relay and Timer Accessories, 10 A A, 12 Pin - 27390D
+ / - Hover over image to Zoom
Other Views

    Relay and Timer Accessories, 10 A A, 12 Pin

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 27390D
    SKU: 25667679
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage Rating:10 A
    No. of Pins:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 27390D
    • Amperage Rating 10 A
    • No. of Pins 12
    • Country of Origin TW - Taiwan
    Product Overview:
    10 A, 12