Milwaukee Tool 2735-20 M18™ LED Work Light | Graybar Store
Milwaukee Tool - M18™ LED Work Light - 2735-20
+ / - Hover over image to Zoom
Other Views

    M18™ LED Work Light

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2735-20
    SKU: 25275622
    Checking Pricing
    Lumen Output:160
    Overall Length (Inches):8-1/2 in.
    Power Source:Compact/XC High Capacity
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2735-20
    • Type LED
    • UNSPSC 39111612
    • Brand M18, REDLITHIUM
    • Lamp Type LED
    • Lumen Output 160
    • Materials Plastic, Rubber
    • Overall Length (Inches) 8-1/2 in.
    • Power Source Compact/XC High Capacity
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ LED Work Light
    Features: Sealed, Aluminum Head Impact And Weather Resistant; 160 Lumen Led Bright, White, Smooth Beam; 4X Run-Time Lasts Up To 12 Hours On One Charge; Integrated Hook Hands-Free Use; 135 DEG Rotating Head Aims Light At Work Space; Tool Weight: 1.800 LB