Milwaukee Tool 2730-20 M18 FUEL™ 6-1/2 in. Circular Saw | Graybar Store
     
Milwaukee Tool - M18 FUEL™ 6-1/2 in. Circular Saw - 2730-20
+ / - Hover over image to Zoom
Other Views

    M18 FUEL™ 6-1/2 in. Circular Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2730-20
    SKU: 25837676
    $280.69
    Checking Pricing
         
    Length:13.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2730-20
    • Type Circular Saw
    • UNSPSC 23242113
    • Brand Milwaukee®
    • Length 13.5 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ 6-1/2 In. Circular Saw Tool Only
    The M18 FUEL™ 6-1/2 In. circular saw is the fastest cutting 18 Volt cordless circular saw on the market, offering up to 30% faster cutting, 2X more run-time, and 5X the motor life of competitive saws. The POWERSTATE™ brushless motor provides cutting power above all other cordless circular saws, allowing applications that previously would have required a corded tool to perform. The REDLITHIUM™ XC 4.0 extended capacity battery pack delivers up to 2X the run-time of competitive 18 Volt tools and will provide more work per charge, and more work over the life of the pack than competitive batteries. The included REDLINK Plus™ intelligence system ensures optimized performance and protection from overloading, overheating, and over-discharging. The M18 FUEL™ 6-1/2 In. circular saw also features a cast magnesium shoe, upper and lower guards providing a durable and lightweight base. The tool also features an integrated LED light, and a rafter hook for easy storage on the job.