Thomas and Betts 273-I-TB T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 1 in. | Graybar Store
     
Thomas and Betts - T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 1 in. - 273-I-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Squeeze Connector, Malleable Iron, 90°C, Armored Cable/Flexible Metal Conduit, Insulated, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 273-I-TB
    SKU: 25233047
    $16.22
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Additional Features:Cap Lifts off by Simply Loosening Screws Part Way, Only Two Screws to Tighten
    Cable Range (Inches):1.187 to 1.406 in.
    Color:Metallic
    Standard:UL E23018, CSA 2884
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 273-I-TB
    • Color Metallic
    • UNSPSC 39121419
    • Additional Features Cap Lifts off by Simply Loosening Screws Part Way, Only Two Screws to Tighten
    • Bend (Degree) 90
    • Cable Range (Inches) 1.187 to 1.406 in.
    • Connection Type Squeeze
    Product Overview:
    Squeeze Connector, 90 Degree Bend, Trade Size 1 Inch, Knockout Size 1 Inch, Cable Range 1.187 to 1.406 Inch, Insulated Throat, Malleable Iron