Milwaukee Tool 2729-22HD Deep Cut Band Saw Kit | Graybar Store
     
Milwaukee Tool - Deep Cut Band Saw Kit - 2729-22HD
+ / - Hover over image to Zoom
Other Views

    Deep Cut Band Saw Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2729-22HD
    SKU: 25852445
    $913.63
    Checking Pricing
         
    Additional Features:CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
    Blade Length (Inches):44-7/8 In.
    Blade Type:Band Saw
    Capacity:5" X 5"
    Kit Includes:Band Saw, (2) Batteries, Charger, Blade, Carrying Case
    No. of Pieces:6 Pc.
    Power Source:Battery Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2729-22HD
    • Type Band Saw
    • UNSPSC 23241509
    • Additional Features CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
    • Blade Length (Inches) 44-7/8 In.
    • Blade Type Band Saw
    • Brand Milwaukee®
    • Capacity 5" X 5"
    • Kit Includes Band Saw, (2) Batteries, Charger, Blade, Carrying Case
    • No. of Pieces 6 Pc.
    • Power Source Battery Pack
    • Volts 18V
    • For Use With Band Saw Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ HIGH DEMAND™ Deep Cut Band Saw Kit
    The M18 FUEL™ band saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw, and delivers up to 5X more run time than other cordless options. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded band saws. It also delivers the same legendary durability that has made Milwaukee corded deep cut band saws second to none for decades by utilizing over 90% of the same parts. Equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user's hands.