Milwaukee Tool 2729-21 M18 FUEL™ Deep Cut Band Saw Kit | Graybar Store
     
Milwaukee Tool - M18 FUEL™ Deep Cut Band Saw Kit - 2729-21
+ / - Hover over image to Zoom
Other Views

    M18 FUEL™ Deep Cut Band Saw Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2729-21
    SKU: 25695619
    $644.51
    Checking Pricing
         
    Additional Features:CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
    Blade Length (Inches):44-7/8 In.
    Blade Type:Band Saw
    Capacity:5" X 5"
    Kit Includes:Band Saw, Battery, Charger, Blade, Carrying Case
    No. of Pieces:5 Pc.
    Power Source:Battery Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2729-21
    • Type Band Saw
    • UNSPSC 23241509
    • Additional Features CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
    • Blade Length (Inches) 44-7/8 In.
    • Blade Type Band Saw
    • Brand Milwaukee®
    • Capacity 5" X 5"
    • Kit Includes Band Saw, Battery, Charger, Blade, Carrying Case
    • No. of Pieces 5 Pc.
    • Power Source Battery Pack
    • Volts 18V
    • For Use With Band Saw Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ Deep Cut Band Saw - 1 Battery Kit
    Simply put, the M18 FUEL™ band saw is the most powerful 18 V cordless band saw on the market, the first to truly deliver corded performance with cordless productivity. Utilizing a POWERSTATE™ brushless motor and Constant Power Technology™, the M18 FUEL™ deep cut band saw cuts faster than corded. It also delivers the same legendary durability of a Milwaukee corded band saw by utilizing over 90% of the same parts, including an all metal direct drive. Equipped with Jobsite Armor Technology™, the tool is also better protected from drops and debris. REDLITHIUM™ XC4.0 Battery technology provides up to 2X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery than any competitive lithium-ion battery on the market. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user's hands.