Milwaukee Tool 2728-21HD Blower | Graybar Store
Milwaukee Tool - Blower - 2728-21HD
+ / - Hover over image to Zoom
Other Views


    Manufacturer: Milwaukee Tool
    Manufacturer #: 2728-21HD
    SKU: 25963899
    Checking Pricing
    Additional Features:Maximum Air Volume: 450 CFM, Maximum Air Speed: 100 MPG, Noise Rating: 63 (ANSI B175)
    Kit Includes:Blower, Battery and Battery Charger
    No. of Pieces:3
    Power Source:M18 Batteries
    Tool Application:Blowing Debris
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2728-21HD
    • Type Blower
    • UNSPSC 40101601
    • Additional Features Maximum Air Volume: 450 CFM, Maximum Air Speed: 100 MPG, Noise Rating: 63 (ANSI B175)
    • Kit Includes Blower, Battery and Battery Charger
    • No. of Pieces 3
    • Power Source M18 Batteries
    • Tool Application Blowing Debris
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ Blower Kit
    The M18 FUEL™ Blower has the power to clear from 15 ft, generates up to 30% less noise than gas, and provides the longest, max CFM run-time. Designed to meet landscape maintenance professional needs, the POWERSTATE™ Brushless Motor and REDLITHIUM™ HIGH DEMAND™ 9.0 Battery (sold seperately) provide the best combination of power and run-time. The blower features a variable speed trigger for increased control. The ambidextrous cruise control allows the blower to be set to a desired power output, so the operating hand can be relaxed reducing fatigue. The M18 FUEL™ Blower is fully compatible with 125+ solutions on the M18™ system.