Leviton 2720-IG Locking Receptacle, Flush-Mount, 30A, 3-Phase 250V, Industrial, Isolated Ground, Orange | Graybar Store
     
Leviton - Locking Receptacle, Flush-Mount, 30A, 3-Phase 250V, Industrial, Isolated Ground, Orange - 2720-IG
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle, Flush-Mount, 30A, 3-Phase 250V, Industrial, Isolated Ground, Orange

    Manufacturer: Leviton
    Manufacturer #: 2720-IG
    SKU: 92116815
    $113.01
    Checking Pricing
         
    Color:Orange
    NEMA Rating:NEMA L15-30R
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2720-IG
    • Color Orange
    • UNSPSC 39121406
    • Grade Commercial Grade
    • Materials PBT
    • NEMA Rating NEMA L15-30R
    • Series V-0-Max
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Locking Receptacle, Flush-Mount, 30A, 3-Phase 250V, Industrial, Isolated Ground, Orange
    Standard: NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No.42; UL Fed Spec WC-596 (File E13399); UL Listed 498; Connection: Back Wired, Side Wired