Milwaukee Tool 2720-21 M18™ FUEL™ SAWZALL® Kit, 5 pc. | Graybar Store
     
Milwaukee Tool - M18™ FUEL™ SAWZALL® Kit, 5 pc. - 2720-21
+ / - Hover over image to Zoom
Other Views

    M18™ FUEL™ SAWZALL® Kit, 5 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2720-21
    SKU: 25620411
    $402.15
    Checking Pricing
         
    Additional Features:Delivers faster than corded cutting speed and the durability of a corded saw
    Blade Type:Reciprocating Saw Blade
    Kit Includes:Saw, Battery, Charger, Blade, Carrying Case
    No. of Pieces:5 Pc.
    Power Source:Battery Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2720-21
    • Type Reciprocating Saw
    • UNSPSC 27112747
    • Additional Features Delivers faster than corded cutting speed and the durability of a corded saw
    • Blade Type Reciprocating Saw Blade
    • Brand Milwaukee®
    • Kit Includes Saw, Battery, Charger, Blade, Carrying Case
    • No. of Pieces 5 Pc.
    • Power Source Battery Pack
    • Volts 18V
    • For Use With Reciprocating Saw Blades
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ SAWZALL® Reciprocating Saw Kit
    The M18 FUEL™ SAWZALL® Reciprocating Saw is the fastest cutting 18 Volt cordless reciprocating saw on the market, offering up to 30% faster cutting, 2X more run-time, and 5X tool life of competitive saws. The POWERSTATE™ brushless motor provides cutting power at the same level as some corded saws. The REDLITHIUM™ XC 4.0 extended capacity battery pack delivers up to 2X the runtime of competitive 18 Volt tools and will provide more work per charge and more work over the life of the pack than competitive batteries. The included REDLINK Plus™ intelligence system ensures optimized performance and protection from overloading, overheating, and over-discharging. The M18 FUEL™ SAWZALL reciprocating saw also features an adjustable shoe, and integrated LED light, and a rafter hook for easy storage on the job.