Phoenix Contact 2718277 Multi-Conductor Terminal Block, Screw Connection, 500V, 24A, 30-12 AWG, 5.2mm W, Blue | Graybar Store
     
Phoenix Contact - Multi-Conductor Terminal Block, Screw Connection, 500V, 24A, 30-12 AWG, 5.2mm W, Blue - 2718277
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Terminal Block, Screw Connection, 500V, 24A, 30-12 AWG, 5.2mm W, Blue

    Manufacturer: Phoenix Contact
    Manufacturer #: 2718277
    SKU: 99694012
    $7.92
    Checking Pricing
         
    Color:Blue
    No. of Levels:2
    Length:63.5 mm
    AWG Range:30 - 12
    No. of Connections:4
    Rated Current:24A
    Rated Voltage:500V
    Width:5.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2718277
    • Color Blue
    • Type Multi-Conductor
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 63.5 mm
    • No. of Levels 2
    • Width 5.2 mm
    • ECCN EAR99
    • Country of Origin CN - China
    • No. of Connections 4
    • AWG Range 30 - 12
    • Rated Current 24A
    • Rated Voltage 500V
    Product Overview:
    Feed-through terminal block