Hunter Fan 27180 Hunter, Fan Control, Decora, Rotary, 1.6 A, 120 Vac | Graybar Store
     
Hunter Fan - Hunter, Fan Control, Decora, Rotary, 1.6 A, 120 Vac - 27180
+ / - Hover over image to Zoom
Other Views

    Hunter, Fan Control, Decora, Rotary, 1.6 A, 120 Vac

    Manufacturer: Hunter Fan
    Manufacturer #: 27180
    SKU: 97254577
    $31.37
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Action:Rotary
    Amperage:1.6 A
    Voltage Rating:120 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hunter Fan
    • Manufacturer # 27180
    • Amperage 1.6 A
    • UNSPSC 39122214
    • Switch Style Decora
    • Voltage Rating 120 V ac
    • Action Rotary
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Three-Speed Stepped Wall Control
    For indoor use only