Milwaukee Tool 2717-22HD SDS Max Hammer Drill Kit | Graybar Store
Milwaukee Tool - SDS Max Hammer Drill Kit - 2717-22HD
+ / - Hover over image to Zoom
Other Views

    SDS Max Hammer Drill Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2717-22HD
    SKU: 25963904
    $1,433.89
    Checking Pricing
         
    Additional Features:D-Handle
    Blow Energy:5.1 ft-lbs
    BPM:0 to 3000 BPM
    Capacity:1-9/16 in. Solid bit
    Kit Includes:Hammer Drill, Side Handle, (2) Batteries, Battery Charger and Carrying Case
    No. of Pieces:6
    Power Source:M18 Batteries
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2717-22HD
    • Type Hammer Drill
    • UNSPSC 20111603
    • Additional Features D-Handle
    • Amperes 9.0 with included battery
    • Capacity 1-9/16 in. Solid bit
    • Kit Includes Hammer Drill, Side Handle, (2) Batteries, Battery Charger and Carrying Case
    • No. of Pieces 6
    • Power Source M18 Batteries
    • Tool Application Drilling
    • Volts 18V
    • BPM 0 to 3000 BPM
    • Blow Energy 5.1 ft-lbs
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-9/16 in. SDS Max Hammer Drill Kit
    M18™ FUEL™ 1-9/16 in. SDS Max Hammer Drill Kit