Phoenix Contact 2716745 Terminal Block Insertion Bridge, Red, 3-Position, 6.15 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block Insertion Bridge, Red, 3-Position, 6.15 mm Pitch - 2716745
+ / - Hover over image to Zoom
Other Views

    Terminal Block Insertion Bridge, Red, 3-Position, 6.15 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 2716745
    SKU: 99693994
    $3.33
    Checking Pricing
         
    No. of Positions:3
    Color:Red
    Pitch (Spacing):6.15 mm
    Quick Order:Y
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2716745
    • Color Red
    • Type Insertion
    • No. of Positions 3
    • Material Copper
    • ECCN EAR99
    • Country of Origin PL - Poland
    • Pitch (Spacing) 6.15 mm
    Product Overview:
    Insertion bridge, pitch: 6.15 mm, number of positions: 3, color: red