Phoenix Contact 2716716 Feed-Through Terminal Block, Screw Connection, 800V, 57A, 20-6 AWG, 46mm W, Grey | Graybar Store
     
Phoenix Contact - Feed-Through Terminal Block, Screw Connection, 800V, 57A, 20-6 AWG, 46mm W, Grey - 2716716
+ / - Hover over image to Zoom
Other Views

    Feed-Through Terminal Block, Screw Connection, 800V, 57A, 20-6 AWG, 46mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 2716716
    SKU: 99693991
    $20.11
    Checking Pricing
         
    No. of Positions:3
    Color:Grey
    No. of Levels:1
    Length:33 mm
    AWG Range:20 - 6
    No. of Connections:6
    Rated Current:57A
    Rated Voltage:800V
    Height:31 mm
    Width:46 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2716716
    • Color Grey
    • Type Feed-Through
    • UNSPSC 39121410
    • Connection Type Screw
    • Height 31 mm
    • Length 33 mm
    • No. of Levels 1
    • No. of Positions 3
    • Width 46 mm
    • ECCN EAR99
    • Country of Origin TR - Turkey
    • No. of Connections 6
    • AWG Range 20 - 6
    • Rated Current 57A
    • Rated Voltage 800V
    Product Overview:
    Device terminal block, for direct mounting, 3-pos.