Phoenix Contact 2715571 Sensor/Actuator Terminal Block, Screw Connection, 250V, 24A, 24-12 AWG, 6.2mm W, Black | Graybar Store
     
Phoenix Contact - Sensor/Actuator Terminal Block, Screw Connection, 250V, 24A, 24-12 AWG, 6.2mm W, Black - 2715571
+ / - Hover over image to Zoom
Other Views

    Sensor/Actuator Terminal Block, Screw Connection, 250V, 24A, 24-12 AWG, 6.2mm W, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 2715571
    SKU: 99693952
    $19.12
    Checking Pricing
         
    Width (mm):6.2 mm
    Color:Black
    No. of Levels:3
    AWG Range:24 - 12
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:6
    Rated Current:24A
    Rated Voltage:250V
    Length (mm):72.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2715571
    • Color Black
    • Type Sensor/Actuator
    • UNSPSC 39121410
    • Connection Type Screw
    • Length (mm) 72.5 mm
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 3
    • Width (mm) 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 6
    • AWG Range 24 - 12
    • Rated Current 24A
    • Rated Voltage 250V
    Product Overview:
    Sensor/actuator terminal block