Milwaukee Tool 2715-22DE Rotary Hammer & Dust Extractor Kit | Graybar Store
     
Milwaukee Tool - Rotary Hammer & Dust Extractor Kit - 2715-22DE
+ / - Hover over image to Zoom
Other Views

    Rotary Hammer & Dust Extractor Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2715-22DE
    SKU: 25685044
    $1,165.69
    Checking Pricing
         
    Additional Features:3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    Capacity:1-1/8" Solid Bit
    Kit Includes:Rotary Hammer, (2) Batteries, Charger, Depth Rod, Side Handle, Carrying Case, HEPA Filter, Nozzle, Dust Extractor
    No. of Pieces:10 Pc.
    Power Source:Battery Pack
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2715-22DE
    • Type Rotary Hammer
    • UNSPSC 41116401
    • Additional Features 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    • Brand Milwaukee®
    • Capacity 1-1/8" Solid Bit
    • Kit Includes Rotary Hammer, (2) Batteries, Charger, Depth Rod, Side Handle, Carrying Case, HEPA Filter, Nozzle, Dust Extractor
    • No. of Pieces 10 Pc.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ 1-1/8 In. SDS Plus Rotary Hammer & HAMMERVAC Dedicated Dust Extractor Kit
    Powered by FUEL™ technology, the M18 FUEL™ 1-1/8 In. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ brushless motor provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 bpm. The Milwaukee REDLITHIUM™ XC 4.0 battery packs provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus™ intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.Milwaukee® HAMMERVAC™ dedicated dust extractor (2715-DE) features an in-line dedicated design engineered to connect directly to and be powered by either the M18™ or M28 FUEL™ 1-1/8 In. SDS plus rotary hammers (2715-22 or 0757-22). This design allows for a very compact HAMMERVAC™ and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3m, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.