Milwaukee Tool 2715-22 1-1/8 In. Rotary Hammer Kit | Graybar Store
Milwaukee Tool - 1-1/8 In. Rotary Hammer Kit - 2715-22
+ / - Hover over image to Zoom
Other Views

    1-1/8 In. Rotary Hammer Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2715-22
    SKU: 25685043
    $986.20
    Checking Pricing
         
    Additional Features:3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    Capacity:1-1/8" Solid Bit
    Kit Includes:Rotary Hammer, (2) Batteries, Charger, Depth Rod, Side Handle, Carrying Case
    No. of Pieces:7 Pcs.
    Power Source:Battery Pack
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2715-22
    • Type Rotary Hammer
    • UNSPSC 41116401
    • Additional Features 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    • Brand Milwaukee®
    • Capacity 1-1/8" Solid Bit
    • Kit Includes Rotary Hammer, (2) Batteries, Charger, Depth Rod, Side Handle, Carrying Case
    • No. of Pieces 7 Pcs.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ 1-1/8 In. SDS Plus Rotary Hammer Kit
    Powered by FUEL technology, the M18 FUEL 1-1/8 In. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATEbrushless motor provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 bpm. The Milwaukee REDLITHIUM XC 4.0 battery packs provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLITHIUM SDS-Plus intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.