Milwaukee Tool 2713-22 Rotary Hammer Kit | Graybar Store
Milwaukee Tool - Rotary Hammer Kit - 2713-22
+ / - Hover over image to Zoom
Other Views

    Rotary Hammer Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2713-22
    SKU: 25963905
    $905.09
    Checking Pricing
         
    Chuck Size:1 in.
    Kit Includes:Rotary Hammer, (2) Batteries, Battery Charger, Depth Rod, Side Handle and Carrying Case
    No. of Pieces:7 Pc.
    Product Includes:Side Handle and Depth Rod
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2713-22
    • Type Rotary Hammer
    • UNSPSC 20111603
    • Chuck Size 1 in.
    • Kit Includes Rotary Hammer, (2) Batteries, Battery Charger, Depth Rod, Side Handle and Carrying Case
    • No. of Pieces 7 Pc.
    • Product Includes Side Handle and Depth Rod
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ FUEL™ 1 in. SDS Plus D-Handle Rotary Hammer Kit
    Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS Plus D-Handle Rotary Hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee® POWERSTATE™ Brushless Motor Provides 2.1 ft. lbs. of impact energy, 0-1,500 RPM and 0-4,400 BPM. The Milwaukee REDLITHIUM™ XC 5.0 Battery Packs provide all day work on one charge, 20% more power and 2X more recharges than standard Lithium-Ion batteries. REDLINK™ PLUS Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating and over-discharging.