Milwaukee Tool 2712-22 SDS Plus Rotary Hammer Kit, 1 in. | Graybar Store
     
Milwaukee Tool - SDS Plus Rotary Hammer Kit, 1 in. - 2712-22
+ / - Hover over image to Zoom
Other Views

    SDS Plus Rotary Hammer Kit, 1 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2712-22
    SKU: 25685046
    $896.44
    Checking Pricing
         
    Additional Features:3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    Capacity:2-1/2 in.
    Kit Includes:Rotary Hammer, (2) Batteries, Charger, Side Handle, Carrying Case
    No. of Pieces:6
    Power Source:Battery Pack
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2712-22
    • Type Rotary Hammer
    • UNSPSC 20111603
    • Additional Features 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    • Brand Milwaukee®
    • Capacity 2-1/2 in.
    • Kit Includes Rotary Hammer, (2) Batteries, Charger, Side Handle, Carrying Case
    • No. of Pieces 6
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ 1 In. SDS Plus Rotary Hammer Kit
    Powered by FUEL™technology, the M18 FUEL™1 In. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™brushless motor provides 1.7 ft-lbs of impact energy, 0-1, 400 RPM and 0-4,900 bpm. The Milwaukee REDLITHIUM™XC 4.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus™intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.