Milwaukee Tool 2710-20 M18™ AC/DC CHARGER | Graybar Store
Milwaukee Tool - M18™ AC/DC CHARGER - 2710-20
+ / - Hover over image to Zoom
Other Views


    Manufacturer: Milwaukee Tool
    Manufacturer #: 2710-20
    SKU: 25279033
    Checking Pricing
    Tool Application:Charging M18 Batteries
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2710-20
    • Type AC Wall/DC Vehicle
    • UNSPSC 26111704
    • Brand M18
    • Tool Application Charging M18 Batteries
    • For Use With For Both M18 Redlithium And M18 Lithium-Ion Batteries
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Lithium-Ion AC/DC Wall and Vehicle Charger
    Dual Function Design: AC Wall Charger And DC Vehicle Charger; Quickly Charges All M12 Batteries: 48-11-1815 - 30 Minute Charge Time, 48-11-1828 - 1 Hour Charge Time; Charger Communicates With Battery Pack To Manage: Individual Cell Voltage, Temperature, Charge Status; Warranty: 5 YR; Weight: 3.150 LB; Battery: M18 Lithium Ion (Not Included); Battery Type: Lithium-Ion