Edwards Signaling 270A-SPO 3A 1P NO Fire Alarm | Graybar Store
     
Edwards Signaling - 3A 1P NO Fire Alarm - 270A-SPO
+ / - Hover over image to Zoom
Other Views

    3A 1P NO Fire Alarm

    Manufacturer: Edwards Signaling
    Manufacturer #: 270A-SPO
    SKU: 90062863
    $37.45
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 270A-SPO
    • UNSPSC 46191505
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3A 1P NO Fire Alarm