Milwaukee Tool 2708-22 Hole Hawg Right Angle Drill Kit | Graybar Store
     
Milwaukee Tool - Hole Hawg Right Angle Drill Kit - 2708-22
+ / - Hover over image to Zoom
Other Views

    Hole Hawg Right Angle Drill Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2708-22
    SKU: 25686730
    $603.99
    Checking Pricing
         
    Additional Features:Capacity in Wood: Auger Bits: Up to 1-1/4" and Self-Feed Bits: Up to 2"
    Chuck Size:7/16 in.
    Kit Includes:Drill, (2) Batteries, Charger, Contractor Bag
    No. of Pieces:5 Pc.
    Power Source:Battery Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2708-22
    • Type Right Angle Drill
    • UNSPSC 27112703
    • Additional Features Capacity in Wood: Auger Bits: Up to 1-1/4" and Self-Feed Bits: Up to 2"
    • Brand Milwaukee®
    • Chuck Size 7/16 in.
    • Kit Includes Drill, (2) Batteries, Charger, Contractor Bag
    • No. of Pieces 5 Pc.
    • Power Source Battery Pack
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ Hole Hawg Right Angle Drill Kit w/ Quik-Lok™
    The M18 FUEL™ Hole Hawg®right angle drill from Milwaukeedrills faster than the original corded Hole Hawg®, delivers over 150-7/8 In. holes per charge, and is over 30% lighter weight than its corded predecessor. The Quik-Lok™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16 In. hex flat or groove shank bits. Optimized for electricians, the M18 FUEL™Hole Hawg® is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4 In. and self-feed bits up to 2 In..the POWERSTATE® brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK Plus™intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM™XC4.0 batteries provide up to 2X more run time and recharges than standard lithium, operate down to 0*F/-18*C. and have a battery FUEL gauge to display the remaining charge.