Thomas and Betts 2706 Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, Straight, Cable and Cord, 1-1/2 in., 1.140 to 1.400 in. | Graybar Store
     
Thomas and Betts - Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, Straight, Cable and Cord, 1-1/2 in., 1.140 to 1.400 in. - 2706
+ / - Hover over image to Zoom
Other Views

    Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, Straight, Cable and Cord, 1-1/2 in., 1.140 to 1.400 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2706
    SKU: 88263938
    $37.46
    Checking Pricing
         
    Additional Features:88263938
    Size:1.14 to 1.4 in.
    Color:Black
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2706
    • Color Black
    • Size 1.14 to 1.4 in.
    • UNSPSC 39121431
    • Additional Features 88263938
    • Materials Nylon
    • For Use With Hazardous Locations
    • Standard UL E13938, CSA
    • SKU Spec Sheet
      2706 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black Beauty® straight liquidtight strain relief cord connector connects 1.14 to 1.4 inches to 1-1/2 inch conduit hub. Cord connector is nylon. Cord connector is UL listed and CSA certified. Cord connector is UL 94-V2 flammability rated.
    Black Beauty™ Cord Connector
    • Nylon
    • Liquid Tight
    • Provides Strain Relief
    • UL Listed E13938
    • CSA Certified 52391
    • UL 94-V2 Flammability Rated
    • Temperature Rated -34 to 105°C
    • Suitable For Use in Hazardous Locations where General Purpose Equipment is Specifically Permitted per NEC®
    • Class I, Div. 2
    • Class II, Div. 1 & 2
    • Class III, Div. 1 & 2