Milwaukee Tool 2704-20 1/2 In. Hammer Drill/Driver | Graybar Store
Milwaukee Tool - 1/2 In. Hammer Drill/Driver - 2704-20
+ / - Hover over image to Zoom
Other Views

    1/2 In. Hammer Drill/Driver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2704-20
    SKU: 25784394
    Checking Pricing
    Additional Features:1/2" Metal Single Sleeve - Ratcheting Lock Chuck
    Kit Includes:Hammer Drill, Side Handle
    No. of Pieces:2 Pcs.
    Power Source:Battery Pack
    Tool Application:Drilling
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2704-20
    • Type Hammer Drill
    • UNSPSC 20111603
    • Additional Features 1/2" Metal Single Sleeve - Ratcheting Lock Chuck
    • Brand Milwaukee®
    • Kit Includes Hammer Drill, Side Handle
    • No. of Pieces 2 Pcs.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 18V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ 1/2 In. Hammer Drill/Driver (Bare Tool)
    The M18 FUEL™ hammer drill is the most powerful 18 Volt cordless drill on the market. The POWERSTATE™ brushless motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.75 In. in length, it is the most compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charge and more work over the life of the pack than the competitors. The M18 FUEL™ hammer drill's all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.