Milwaukee Tool 2703-22 1/2 In. Drill/Driver Kit | Graybar Store
Milwaukee Tool - 1/2 In. Drill/Driver Kit - 2703-22
+ / - Hover over image to Zoom
Other Views

    1/2 In. Drill/Driver Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2703-22
    SKU: 25784393
    Checking Pricing
    Chuck Size:1/2 In.
    Kit Includes:Impact Driver, (2) Batteries, Charger, Belt Clip, Bit Holder, Side Handle, Carrying Case
    No. of Pieces:8 Pcs.
    Power Source:Battery
    Tool Application:Drilling/Driving
    Torque (Inch per Pound):1200 in-lbs
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2703-22
    • Type Drill/Driver
    • UNSPSC 27112701
    • Brand Milwaukee®
    • Chuck Size 1/2 In.
    • Finish Red/Black
    • Handle Color Black
    • Handle Material Rubber Overmold
    • Kit Includes Impact Driver, (2) Batteries, Charger, Belt Clip, Bit Holder, Side Handle, Carrying Case
    • Materials Reinforced Fiberglass
    • No. of Pieces 8 Pcs.
    • Power Source Battery
    • Tool Application Drilling/Driving
    • Torque (Inch per Pound) 1200 in-lbs
    • Volts 18V
    • Handle Type Pistol Grip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 FUEL™ 1/2 In. Drill/Driver Kit
    The M18 FUEL™ drill/driver is the most powerful 18 Volt cordless drill on the market. The POWERSTATE™ brushless motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.50 In. in length, it is the most compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charge and more work over the life of the pack than the competitors. The M18 FUEL drill/driver's all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.