Thomas and Betts 2702 Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, Straight, Cable and Cord, 1-1/4 in., 0.890 to 1.090 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, Straight, Cable and Cord, 1-1/4 in., 0.890 to 1.090 in. - 2702
+ / - Hover over image to Zoom
Other Views

    Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, Straight, Cable and Cord, 1-1/4 in., 0.890 to 1.090 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2702
    SKU: 88263934
    $29.90
    Checking Pricing
         
    Cable Range (Inches):0.89 to 1.09 in.
    Additional Features:Hand Tightens, No Tools Needed for Assembly
    Size:1-1/4 in.
    Color:Black
    Material:Nylon
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2702
    • Color Black
    • Size 1-1/4 in.
    • UNSPSC 39121431
    • Additional Features Hand Tightens, No Tools Needed for Assembly
    • Cable Range (Inches) 0.89 to 1.09 in.
    Product Overview:
    Black Beauty straight liquidtight strain relief cord connector connects 0.890 to 1.090 inches to 1-1/4 inch conduit hub. Cord connector is nylon.