Phoenix Contact 2700973 Inline Controller | Graybar Store
     
Phoenix Contact - Inline Controller - 2700973
+ / - Hover over image to Zoom
Other Views

    Inline Controller

    Manufacturer: Phoenix Contact
    Manufacturer #: 2700973
    SKU: 25437221
    $416.90
    Checking Pricing
         
    Depth:71.5 mm
    Transmission Speed (Mbps):10/100 Mbps
    Height:119.8 mm
    Width:80 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2700973
    • UNSPSC 39122114
    • Depth 71.5 mm
    • Height 119.8 mm
    • Transmission Speed (Mbps) 10/100 Mbps
    • Width 80 mm
    • ECCN 5A991.b.3
    • Country of Origin DE - Germany
    Product Overview:
    The Inline controller offers the option of communicating via PROFINET and Modbus/TCP. Programming is carried out using PC Worx Express or PC Worx (IEC 61131-3).