Phoenix Contact 2700569 Safety Relay for Emergency Stop | Graybar Store
     
Phoenix Contact - Safety Relay for Emergency Stop - 2700569
+ / - Hover over image to Zoom
Other Views

    Safety Relay for Emergency Stop

    Manufacturer: Phoenix Contact
    Manufacturer #: 2700569
    SKU: 25804700
    $167.74
    Checking Pricing
         
    Quick Order:Y
    Depth:114.5 mm
    Height (mm):112.2 mm
    Mount Type:DIN rail mounting
    Width (mm):12.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2700569
    • UNSPSC 39122205
    • Depth 114.5 mm
    • Height (mm) 112.2 mm
    • Mount Type DIN rail mounting
    • Width (mm) 12.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Safety relay for emergency stop, safety doors, and light grids up to SILCL 3, Cat. 4, PL e, 1 or 2-channel operation, automatic or manual, monitored start, 3 enabling current paths, US = 24 V DC, plug-in screw terminal block