Molex 270-1 HAND LAMP 75W-300W WITH SWITCH | Graybar Store
     
Molex - HAND LAMP 75W-300W WITH SWITCH - 270-1
+ / - Hover over image to Zoom
Other Views

    HAND LAMP 75W-300W WITH SWITCH

    Manufacturer: Molex
    Manufacturer #: 270-1
    SKU: 25761332
    $121.13
    Checking Pricing
         
    Lumens:1000 Lumens
    Voltage Rating:240V
    Wattage:100W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 270-1
    • UNSPSC 39112006
    • Lumens 1000 Lumens
    • Wattage 100W
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Safeway Phenolic Hand Lamp with Switch, Yellow