Philips Lighting 26ED23.5/LED/740/ND 120-277V G2 4/1 473587 - TrueForce LED Post Top Lamp, Medium Screw (E26) Base, ED23.5 Bulb, 26W, 70 CRI, 4000K | Graybar Store
     
Philips Lighting - 473587 - TrueForce LED Post Top Lamp, Medium Screw (E26) Base, ED23.5 Bulb, 26W, 70 CRI, 4000K - 26ED23.5/LED/740/ND 120-277V G2 4/1
+ / - Hover over image to Zoom
Other Views

    473587 - TrueForce LED Post Top Lamp, Medium Screw (E26) Base, ED23.5 Bulb, 26W, 70 CRI, 4000K

    Manufacturer: Philips Lighting
    Manufacturer #: 26ED23.5/LED/740/ND 120-277V G2 4/1
    SKU: 26015842
    $0.00
    Checking Pricing
         
    Alternate Manufacturer Part No.:473587
    Rated Life (Hour):50000
    Wattage:26W
    CRI:70
    Initial Lumens:3000
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 26ED23.5/LED/740/ND 120-277V G2 4/1
    • Alternate Manufacturer Part No. 473587
    • Base Type E26
    • Bulb Shape ED23.5
    • Color Temperature (Kelvin) 4000
    • CRI 70
    • Initial Lumens 3000
    • Rated Life (Hour) 50000
    • Voltage 120/277V
    • Wattage 26W
    • ECCN EAR99
    Product Overview:
    LED lamp, medium screw base, 26W, 4000K, 120-277V, cool white, rated average life 50000 Hours