Leviton 26CM-10 Locking Receptacle, Flush-Mount, 30A, 125V, Industrial, Grounding, Corrosion-Resistant, Yellow | Graybar Store
     
Leviton - Locking Receptacle, Flush-Mount, 30A, 125V, Industrial, Grounding, Corrosion-Resistant, Yellow - 26CM-10
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle, Flush-Mount, 30A, 125V, Industrial, Grounding, Corrosion-Resistant, Yellow

    Manufacturer: Leviton
    Manufacturer #: 26CM-10
    SKU: 92116780
    $67.30
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA L5-30R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 26CM-10
    • Color Yellow
    • UNSPSC 39121406
    • Grade Commercial Grade
    • Materials PBT
    • NEMA Rating NEMA L5-30R
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Locking Receptacle, Flush-Mount, 30A, 125V, Industrial, Grounding, Corrosion-Resistant, Yellow
    Standard: NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42; UL Fed Spec WC-596; UL Listed 498; Connection: Back Wired, Side Wired