Thomas and Betts 2699 Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, Straight, Cable and Cord, 1 in., 0.890 to 1.090 in. | Graybar Store
     
Thomas and Betts - Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, Straight, Cable and Cord, 1 in., 0.890 to 1.090 in. - 2699
+ / - Hover over image to Zoom
Other Views

    Black Beauty™ Liquid Tight Strain Relief Connector, Nylon, Straight, Cable and Cord, 1 in., 0.890 to 1.090 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2699
    SKU: 93173265
    $26.76
    Checking Pricing
         
    Cable Range (Inches):0.890 to 1.090 Inch
    Additional Features:Hand Tightens, No Tools Needed for Assembly
    Size:1 in.
    Color:Black
    Material:Nylon
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2699
    • Color Black
    • Size 1 in.
    • UNSPSC 39121431
    • Additional Features Hand Tightens, No Tools Needed for Assembly
    • Cable Range (Inches) 0.890 to 1.090 Inch
    Product Overview:
    Black Beauty straight liquidtight strain relief cord connector connects 0.890 to 1.090 inches to 1 inch conduit hub. Cord connector is nylon.